Shop All Scissors
Clauss
Shears, Bent, 12 In. L, Hot Forged Steel
Mfr # 10850
Zoro # G5306472
original price:
$72.79
10% off
new price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Blade Material Forged Steel
- Handle Style Bent
- Handle Material Hot Forged Steel, Double Plated Chrome Over Nickel
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 12" |
Length of Cut | 6 3/4 in |
Blade Length | 12 in |
Description
Shears, Adjustable Yes, Application Multipurpose, Blade Finish Chrome Plated, Blade Length 12 in, Blade Material Steel, Cutting Action Bent, Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics, Cutting Edge Type Straight, Features Adjustable, Hand Orientation Right-Hand, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Offset
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAMAHA Yamaha 3R11543R 24 lbs 98 Bright Bold Digital Printing Paper; White - 11 x 17 in. - 500 per Reams (3R11543R)
- ZORO SELECT Telescoping Inner Boxes, 36" x 36" x 40", Kraft, 5/Bundle (55VL56)
- PREGIS - MINI PAKR Air Pillow Film Roll (4075452)
- AVERY DENNISON Self-Adhesive, Name Label, White, PK160 (8395)
- CLAUSS Shop Shears, Right Hand, 8 In. L (18091)
- CLAUSS Fabric/Thread, Fabric Shears, Ambidextrous, Tip Shape: Blunt (18053)
- CLAUSS Multipurpose, Shears, Ambidextrous (10098C)
- CLAUSS Shear, Blade 4-1/2" L, Stainless Steel (19972)
- CLAUSS Shears, 8-1/4 In. L, Hot Forged Steel (11230)
- CLAUSS Multipurpose, Shears, Straight, 9 In. L (15400)
- GINGHER Scissors, 8" Large (220740-1001)
- Clauss Scissors