Shop All Scissors
Clauss
Shears, Bent, 12 In. L, Ambidextrous
Mfr # 1085005
Zoro # G5305431
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Blade Material Forged Steel
- Handle Style Bent, Dub Points
- Handle Material Steel
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 12" |
Length of Cut | 6 3/4 in |
Blade Length | 12 in |
Description
Shears, Adjustable Yes, Application Multipurpose, Blade Finish Chrome Plated, Blade Length 12 in, Blade Material Steel, Cutting Action Bent, Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics, Cutting Edge Type Straight, Features Adjustable, Hand Orientation Right-Hand, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Offset
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Memory Book 812 x 11 Scrapbook Page Protector, top load, clear, 50PK (62077)
- C-LINE PRODUCTS Composition Notebook, Wide Ruled, Black Marble, PK12 (22024-CT)
- SEALER SALES 14" X 14" Shipping Scale (Cap: 300lbs, Accuracy = 0.1lbs) (HD-300)
- SAFCO Wire Mobile File, Black (5201BL)
- CLAUSS Shears, 8-1/4 In. L, Hot Forged Steel (11230)
- CLAUSS Multipurpose, Scissors, Straight, 4 In. L (12210)
- CLAUSS Shears, Bent, 8 In. L, Hot Forged Steel (10420C)
- CLAUSS Shop Shears, Right Hand, 8 In. L (18039)
- CLAUSS Shop Shears, Ambidextrous, 8" Overall L (19555)
- CLAUSS Shop Shears, Right Hand, 8 In. L (18081)
- KLEIN TOOLS Serrated Electrician Scissors with Stripping (100CS)
- Clauss Scissors