Shop All Scissors
Clauss
Shear, Blade 5-1/2" L, Stainless Steel
Mfr # 19973
Zoro # G401866059
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless Steel
- Handle Style Offset
- Handle Material Plastic
- Tip Shape Pointed
- Handle Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 10 in |
Length of Cut | 4 1/4 in |
Bottom Finger Hole Length | 3 1/2 in |
Blade Length | 5 1/2 in |
Top Finger Hole Length | 1 3/4 in |
Description
Shear, Adjustable Yes, Application Commercial, DIY, Industrial, Blade Finish Non-Stick, Blade Length 5 1/2 in, Blade Material Stainless Steel, Bottom Finger Hole Length 3 1/2 in, Cutting Action Bent, Cutting Edge Type Straight, Features Durable Ceramic Coating Up to 100,000 Cuts, Oversized Bows to Accommodate Gloved Hands, Wide Blades for Cutting Thick Substances,, Hand Orientation Right-Hand, Handle Color Grey, Handle Design Non-Slip Textured Grip, Handle Material Plastic, Handle Style Offset
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Industrial Marker, Fine Tip, Yellow Color Family, Paint (16060)
- ICONEX Direct Thermal Printing Paper Rolls, 0.45in Core, 2.25x85ft, Wht, PK50 (PMC07903)
- ZORO SELECT Mailer Envelope, 4 In. W, White, PK500 (5VFR4)
- MAIL BOSS Mail Managr Curbside Blk (7506)
- CLAUSS Shear, Blade 3-1/4 " L, Stainless Steel (19971)
- CLAUSS Shear, Blade 4-1/2" L, Stainless Steel (19972)
- CLAUSS Shears, Bent, 6 In. L, Hot Forged Steel (10400C)
- CLAUSS Multipurpose, Shears, Ambidextrous (10098C)
- CLAUSS Multipurpose, Scissors, 4-1/2"L (12100)
- CLAUSS Multipurpose, Scissors, Straight, 4 In. L (12210)
- CRESCENT WISS 10" Heavy-Duty Titanium Coated Tradesman Shears (CW10TM)
- Clauss Scissors