Shop All Scissors
Clauss
Shear, Blade 3-3/4 " L, Titanium Bonded
Mfr # 20373
Zoro # G901866368
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Titanium Bonded
- Handle Style Offset
- Handle Material Plastic
- Tip Shape Pointed
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8 in |
Length of Cut | 2 3/4 in |
Bottom Finger Hole Length | 3 1/4 in |
Blade Length | 3 3/4 in |
Top Finger Hole Length | 1 1/2 in |
Description
Shear, Adjustable Yes, Application Commercial, DIY, Industrial, Blade Finish Black Titanium Bonded, Blade Length 3 3/4 in, Blade Material Titanium Bonded, Bottom Finger Hole Length 3 1/4 in, Cutting Action Bent, Cutting Edge Type Partially Serrated, Features Micro Serrated Blades Grip and Cut, Oversized Bows for Increased Leverage and Comfort, Superior Edge Retention and Precision Cutting, Hand Orientation Right-Hand, Handle Color Black, Handle Design Ergonomic, Handle Material Plastic
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TICONDEROGA Woodcase Golf Pencil, HB #2, PK72 (13472)
- MADESMART Madesmart 59601 Interlocking Drawer Organizer Storage Bins (6202022)
- SCOTCH Packing List Envelope Roll, PK500 (8240)
- ZORO SELECT Engineering Tech Sheet, Drill Size Chart (5DFE0)
- CLAUSS Shear, Blade 5-1/4" L, Titanium Bonded (20375)
- CLAUSS Shear, Blade 4-1/4 " L, Titanium Bonded (20374)
- CLAUSS Multipurpose, Shears, Ambidextrous (18544)
- CLAUSS Multipurpose, Shears, Straight, 8 In. L (15313)
- CLAUSS Multipurpose, Scissors, Straight, 4 In. L (12250)
- CLAUSS Shears, Bent, 8-1/2 In. L, Stainless Steel (511030)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 8.0mm, PK10 (SDZR-0057)
- Clauss Scissors