Shop All Scissors
Clauss
Shear, Blade 3-1/4 " L, Stainless Steel
Mfr # 19971
Zoro # G301866029
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless Steel
- Handle Style Offset
- Handle Material Plastic
- Tip Shape Pointed
- Application Commercial, DIY, Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8 in |
Length of Cut | 2 1/4 in |
Blade Length | 3 1/4 in |
Bottom Finger Hole Length | 3 1/2 in |
Top Finger Hole Length | 1 3/4 in |
Description
Shear, Adjustable Yes, Application Commercial, DIY, Industrial, Blade Finish Non-Stick, Blade Length 3 1/4 in, Blade Material Stainless Steel, Bottom Finger Hole Length 3 1/2 in, Cutting Action Bent, Cutting Edge Type Straight, Features Durable Ceramic Coating Up to 100,000 Cuts, Oversized Bows to Accommodate Gloved Hands, Wide Blades for Cutting Thick Substances,, Hand Orientation Right-Hand, Handle Color Grey, Handle Design Non-Slip Textured Grip, Handle Material Plastic, Handle Style Offset
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GROUP Mailbox Vertical Lock Wh (DVKW0000)
- TICONDEROGA Woodcase Pencil w/Eraser, HB (#2), Black Lead, Yellow Barrel, PK12 (33312)
- QUARTET Dry-Erase Marker, Glass, Bullet Point, 6/PK, Assorted (QRT79556)
- ENCORE PACKAGING Kraft Paper Dispenser, Horizontal (EP-5920-12)
- CLAUSS Shear, Blade 4-1/2" L, Stainless Steel (19972)
- CLAUSS Shear, Blade 5-1/2" L, Stainless Steel (19973)
- CLAUSS Multipurpose, Shears, Straight, 8 In. L (15313)
- CLAUSS Multipurpose, Shears, Straight, 6"L (33223)
- CLAUSS Multipurpose, Shears, Straight, 8-1/4 In. L (18052)
- CLAUSS Multipurpose, Shears, Ambidextrous, Tip Shape: Blunt (18001)
- A2Z SCILAB Castroviejo Micro Scissors 5.5" Straight, Round Handle (A2Z-ZR543)
- Clauss Scissors