Shop All Knives & Cutlery
This Product is Discontinued
Clauss
Santoku Knife, Straight, Ti SS, 7 in (Discontinued)
Mfr # 18745
Zoro # G5236323
This Product is Discontinued
Key Features
- Type Food Processing
- Blade Type Straight
- Length 7 in
- Blade Material Titanium Bonded(R) Stainless Steel
- Handle Non-Slip Rubber Grip w/Microban(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clauss
- MFR # 18745
- Zoro # G5236323
- UPC # 15829187450
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 7 in |
Details
Item | Santoku Knife |
Type | Food Processing |
Blade Type | Straight |
Blade Material | Titanium Bonded(R) Stainless Steel |
Handle | Non-Slip Rubber Grip w/Microban(TM) |
Handle Color | Gray/Red |
NSF Certified | Yes |
Finger Guard | Yes |
Metal Detectable | No |
Finger Guard Included | Yes |
Knife Type | Santoku Knife |
Number of Implements | 1 |
Description
Santoku Knife, FDA Compliant No, Knife Type Santoku Knife, Blade Material Titanium, Dishwasher Safe No, Handle Color Gray/Red, Blade Type Straight, Overall Length 7 in, NSF Certified Yes, Handle Material Microban Rubber Grip, Blade Length 7 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.