Shop All Utility Knives
This Product is Discontinued
Clauss
Razor Blade Utility Knife, Black/Silver, Razor, Steel (Discontinued)
Mfr # 18026
Zoro # G5415719
This Product is Discontinued
Key Features
- Handle Type Ergonomic Comfort Grip
- Handle Material Steel
- Application General Purpose
- Blade Type Razor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clauss
- MFR # 18026
- Zoro # G5415719
- UPC # 015829180260
- Country of Origin China
- Category Utility Knives
Details
Handle Type | Ergonomic Comfort Grip |
Handle Material | Steel |
Application | General Purpose |
Blade Type | Razor |
Item | Razor Blade Utility Knife,Black/Silver |
Description
Razor Blade Utility Knife,Black/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.