Shop All Putty & Joint Knives, Spatulas, Scrapers
This Product is Discontinued
Clauss
Putty Knife, Stiff, 1", Titanium (Discontinued)
Mfr # 18813
Zoro # G0097268
This Product is Discontinued
Key Features
- Blade Width 1 in
- Blade Material Titanium
- Blade Length 4 in
- Overall Length 8 1/2 in
- Color Gray/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clauss
- MFR # 18813
- Zoro # G0097268
- UPC # 015829188136
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 in |
Blade Length | 4 in |
Overall Length | 8 1/2 in |
Handle Length | 4 1/2 in |
Details
Blade Material | Titanium |
Color | Gray/Orange |
Includes | Handle |
Features | Titanium Non-Stick is 5x harder than untreated steeL;Superior adhesive resistance for easy clean-up and a smooth finish;Non-slip grip for control & comfort and hammer end to set drywall nails;Lifetime Warranty |
Number of Pieces | 1 |
Handle Material | ABS/TPR |
Knife / Scraper Sub-Category | Drywall and Putty Knives |
Handle Design | Ergonomic |
Putty Knife/Scraper Blade Flexibility | Stiff |
Blade Type | Standard |
Nonsparking | No |
Item | Putty Knife |
No. of Edges | 1 |
Product Type | Putty Knife |
Description
Putty Knife, Blade Length 4 in, Blade Material Titanium, Blade Width 1 in, Handle Length 4 1/2 in, Handle Material ABS/TPR, Overall Length 8 1/2 in, Product Type Putty Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.