Shop All Shears, Pruners & Loppers
This Product is Discontinued
Clauss
Pruners, 2" L, Titanium Bonded SS (Discontinued)
Mfr # 19574
Zoro # G3378273
This Product is Discontinued
Key Features
- Handle Material ABS/TPR
- Blade Material Titanium Bonded
- Cutting Capacity 1/2 in
- Overall Length 8 in
- Type Bypass Pruner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clauss
- MFR # 19574
- Zoro # G3378273
- UPC # 015829195745
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 8 in |
Blade Length | 2" |
Overall Length (In.) | 8" |
Details
Handle Material | ABS/TPR |
Blade Material | Titanium Bonded |
Cutting Capacity | 1/2 in |
Type | Bypass Pruner |
Features | Non-Stick Cutting Blade; Blade is 3x Harder Than Stainless Steel; Anti-Microbial; Weight 0.5600g; Length 10-1/4"; Height 7/8"; Width 4-1/8"; Size Small |
Grip Type | Ergonomic |
Lock Type | Slide |
Item | Pruner |
Handle Color | Yellow |
Grip Material | Plastic |
Pruning Shear Type | Pruner |
Includes Cushioned Grip | Yes |
Description
Pruners, Blade Length 2 in, Blade Material Stainless Steel, Cutting Capacity 1/2 in, Features Bypass Cutting Action, Grip Material Plastic, Grip Type Ergonomic, Handle Color Yellow, Handle Material Metal, Includes Cushioned Grip Yes, Lock Type Slide, Overall Length 8 in, Pruning Shear Type Pruner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.