Shop All Shears, Pruners & Loppers
This Product is Discontinued
Clauss
Pruners, 2" L, Stainless Steel (Discontinued)
Mfr # 19570
Zoro # G3378337
This Product is Discontinued
Key Features
- Handle Material ABS/TPR
- Blade Material Stainless steel
- Cutting Capacity 1/2 in
- Features Non-Stick Cutting Blade; Bypass Pruner And Floral Cutter; Weight 0.67g; Length 10-1/8"; Height 3/4"; Width 6-5/8"; Size Small
- For Use With Removing Larger Branches On Trees And Large Shrub; Cut Smaller Branches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clauss
- MFR # 19570
- Zoro # G3378337
- UPC # 015829195707
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 7 1/2 in |
Blade Length | 2" |
Overall Length (In.) | 7-1/2" |
Details
Handle Material | ABS/TPR |
Blade Material | Stainless steel |
Cutting Capacity | 1/2 in |
Features | Non-Stick Cutting Blade; Bypass Pruner And Floral Cutter; Weight 0.67g; Length 10-1/8"; Height 3/4"; Width 6-5/8"; Size Small |
For Use With | Removing Larger Branches On Trees And Large Shrub; Cut Smaller Branches |
Lock Type | Slide |
Item | Pruner and Cutter Set |
Grip Type | Ergonomic |
Includes Cushioned Grip | No |
Description
Pruners, Blade Length 2 in, 2 1/4 in, Blade Material Stainless Steel, Cutting Capacity 1/2 in, Grip Type Ergonomic, Handle Color Green, Handle Material Multi-Component, Lock Type Slide, Overall Length 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.