Shop All Serving Utensils
This Product is Discontinued
Clauss
Poultry Shear, Ambidextrous, 8 In. L, Sharp (Discontinued)
Mfr # 10620
Zoro # G3666372
This Product is Discontinued
Key Features
- Blade Material Double Plated Chrome Over Nickel
- Handle Material Double Plated Chrome Over Nickel
- Overall Length 8 in
- Handle Color silver
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clauss
- MFR # 10620
- Zoro # G3666372
- UPC # 015829106208
- Country of Origin Italy
- Category Serving Utensils
Dimensions
Overall Length | 8 in |
Length of Cut | 3 1/2 in |
Details
Item | Poultry Shears |
Blade Material | Double Plated Chrome Over Nickel |
Handle Material | Double Plated Chrome Over Nickel |
Handle Color | silver |
NSF Certified | No |
Cutting Edge | Knife |
Adjustable | Yes |
Features | Adjustable to the Run |
Left/Right Hand | Ambidextrous |
Application | Multi-Purpose, Poultry |
Tip Shape | Sharp |
Handle Design | Enlarged Lower Ring |
Handle Style | Straight |
Product Type | Straight Shears |
Description
Poultry Shears, Length of Cut 3 1/2 in, Handle Material Double Plated Chrome Over Nickel, Handle Style Straight, Handle Color Silver, Overall Length 8 in, Blade Material Double Plated Chrome Over Nickel, NSF Certified No, Cutting Edge Knife, Left/Right Hand Ambidextrous, Application Poultry, Features Adjustable to the Run, Handle Design Enlarged Lower Ring, Product Type Straight Shears, Adjustable Yes, FDA Compliant No
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.