Shop All Serving Utensils
Clauss
Poultry Shear, Ambidextrous, 8 In. L, Sharp
Mfr # 10600
Zoro # G3668831
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Double Plated Chrome Over Nickel
- Handle Material Double Plated Chrome Over Nickel
- Overall Length 8 in
- Handle Color silver
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clauss
- MFR # 10600
- Zoro # G3668831
- UPC # 15829106000
- Country of Origin Italy
- Category Serving Utensils
Dimensions
Overall Length | 8 in |
Length of Cut | 3 1/2 in |
Details
Item | Poultry Shears |
Blade Material | Double Plated Chrome Over Nickel |
Handle Material | Double Plated Chrome Over Nickel |
Handle Color | silver |
NSF Certified | No |
Tip Shape | Sharp |
Left/Right Hand | Ambidextrous |
Cutting Edge | Knife |
Features | Adjustable Bolt and Nut that Adjusts the Run |
Adjustable | Yes |
Application | Multi-Purpose, Poultry |
Handle Design | Enlarged Lower Ring |
Handle Style | Straight |
Product Type | Straight Shears |
Description
Poultry Shears, Length of Cut 3 1/2 in, Handle Material Double Plated Chrome Over Nickel, Handle Style Straight, Handle Color Silver, Overall Length 8 in, Blade Material Double Plated Chrome Over Nickel, NSF Certified No, Cutting Edge Knife, Left/Right Hand Ambidextrous, Application Poultry, Features Adjustable Bolt and Nut that Adjusts the Run, Handle Design Enlarged Lower Ring, Product Type Straight Shears, Adjustable Yes, FDA Compliant No
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Ignitor (8260982)
- OLINDA Jumbo California Queen Pitted Olive 110/120 1 gal. PET Jars, PK4 (62015)
- ATOSA Gasket Drawer 25-1/2 X 12-1/4 (W0404563)
- SPARKLING ICE Sparkling Ice Cherry Limeade Sparkling Water 17 oz. Bottle, PK12 (FG00066)
- CLAUSS Poultry Shear, Ambidextrous, 9 In. L, Sharp (10610)
- VOLLRATH Ladle, 2 Oz Cap (4980220)
- CARLISLE FOODSERVICE SS Utility Cart, 3 Shelf, 300 lb., 18x27" (UC3031827)
- NUSTEEL 1.8 mm Rainbow Crown Potato Masher (NU578085)
- CRESTWARE Perforated Basting Spoon, Black, 15 in. L (PHS15P)
- AMERICAN METALCRAFT 2 oz Red Solid Portion Spoon (SPN2)
- CARLISLE FOODSERVICE Swivel Pad Holder, 9-1/4", PK12 (36538014)
- Clauss Serving Utensils