Shop All Knives & Cutlery
Clauss
Paring Knife, Curved, Titanium, 2-1/2In, NSF
Mfr # 18414
Zoro # G2515195
original price:
$12.55
12% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Titanium Bonded Steel
- Length 2 1/2 in
- Handle Microban Rubber Grip
- Handle Color Gray/Red
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clauss
- MFR # 18414
- Zoro # G2515195
- UPC # 15829184145
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 2 1/2 in |
Details
Item | Paring Knife |
Blade Type | Curved |
Blade Material | Titanium Bonded Steel |
Handle | Microban Rubber Grip |
Handle Color | Gray/Red |
NSF Certified | Yes |
Finger Guard | No |
Knife Type | Paring Knife |
Finger Guard Included | No |
Number of Implements | 1 |
Metal Detectable | No |
Description
Paring Knife, FDA Compliant No, Knife Type Paring Knife, Blade Material Titanium, Dishwasher Safe No, Handle Color Gray/Red, Blade Type Curved, Overall Length 2 1/2 in, NSF Certified Yes, Handle Material Microban Rubber Grip, Blade Length 2 1/2 in, Metal Detectable No, Number of Implements 1, Finger Guard Included No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.A. HENCKELS INTERNATIONAL Knife Block Set, Classic, 7pc (35342-000)
- IN-SINK-ERATOR Insinkerator 45120 C1300 Hot Water Dispenser (45120)
- SNACK BOX PROS Healthy Mixed Nuts Snack Box, PK18 (70000046)
- PERLICK Slides; Drawer; Set; Nsf; Ss; (68566)
- CLAUSS Paring Knife, Titanium, 2-1/2 In, NSF (18428)
- CLAUSS Chef Knife, Titanium, 6 In, NSF (18412)
- CLAUSS Santoku Knife, Straight, Ti SS, 5 in (18744)
- CLAUSS Breakroom Knife Set, w/Cutting Board, 5 PC (18633)
- CLAUSS Slicing Knife, Titanium, 6-1/2 In, NSF (18416)
- CLAUSS Chefs Knife, Straight, Ti SS, 8 in (18746)
- ZWILLING J.A. HENCKELS Zwilling J.A Henckels Stainless Steel Utility Knife Set 2 pc (17552-011)
- Clauss Knives & Cutlery