Shop All Putty & Joint Knives, Spatulas, Scrapers
This Product is Discontinued
Clauss
Painters Tool, Stiff, 3", Titanium (Discontinued)
Mfr # 18856
Zoro # G0097277
This Product is Discontinued
Key Features
- Blade Width 3 in
- Blade Material Titanium
- Blade Length 4 1/8 in
- Overall Length 8 1/2 in
- Color Gray/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clauss
- MFR # 18856
- Zoro # G0097277
- UPC # 015829188563
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 4 1/8 in |
Overall Length | 8 1/2 in |
Handle Length | 4 1/2 in |
Details
Blade Material | Titanium |
Color | Gray/Orange |
Includes | Handle |
Features | Titanium Non-Stick is 5x harder than untreated steeL; Highly resistant to adhesives including tape, glue, Hook and Loop Fastener and natural adhesive substances such as sap;urable micro ceramic coating that will not wear off up to 100,000 cuts;Innovative drawer solution with Philips & Flat Head Driver;Lifetime Warranty. |
Application | Bottle Opener, Roller Cleaner (Convex), Roller Cleaner (Concave), Scraper, Spreader, Chisel Edge, 15mm & 11mm Wrenches, Nail Puller, Paint Can Opener, Nail Set, Philips & Flat Head Driver, Hammer End |
Number of Pieces | 1 |
Handle Material | ABS/TPR |
Handle Design | Ergonomic, Hammer Head |
Item | Painters Tool |
Knife / Scraper Sub-Category | Painters Tools |
Nonsparking | No |
Blade Type | 14-in-1 |
No. of Edges | 1 |
Putty Knife/Scraper Blade Flexibility | Stiff |
Product Type | Painters Tool |
Description
This CLAUSS 18856 Painters Tool is a multi-purpose tool with a 4 1/8 in. blade length and 8 1/2 in. overall length. With one 14-in-1 edge, this painters tool can be used for scraping, chiseling, opening paint cans, scoring drywall and much more. It has an ergonomic handle design that makes it easy to hold onto while you work. The blade is made of titanium for added durability and strength. The CLAUSS 18856 Painters Tool is the all-inclusive tool you need when working on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.