Shop All Putty & Joint Knives, Spatulas, Scrapers
This Product is Discontinued
Clauss
Painters Tool, Stiff, 3", Titanium (Discontinued)
Mfr # 18732
Zoro # G0097216
This Product is Discontinued
Key Features
- Blade Width 3 in
- Blade Material Titanium
- Blade Length 4 1/4 in
- Overall Length 7 7/8 in
- Color Gray/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clauss
- MFR # 18732
- Zoro # G0097216
- UPC # 015829187320
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 4 1/4 in |
Overall Length | 7 7/8 in |
Handle Length | 4 1/2 in |
Details
Blade Material | Titanium |
Color | Gray/Orange |
Includes | Handle |
Features | Titanium Non-Stick is 5x harder than untreated steel;Superior adhesive resistance for easy clean-up; non-slip grip; roller cleaner, nail puller, chisel-end, pry, and more;Hammer end to set drywall nailsLifetime Warranty |
Number of Pieces | 1 |
Handle Material | ABS/TPR |
Item | Painters Tool |
Blade Type | 6-IN-1 |
Nonsparking | No |
Knife / Scraper Sub-Category | Painters Tools |
Handle Design | Ergonomic |
No. of Edges | 1 |
Putty Knife/Scraper Blade Flexibility | Stiff |
Product Type | Painters Tool |
Description
Painters Tool, Blade Length 4 1/4 in, Blade Material Titanium, Blade Width 3 in, Handle Length 4 1/2 in, Handle Material ABS/TPR, Overall Length 7 7/8 in, Product Type Painters Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.