Shop All Needle Nose Pliers
This Product is Discontinued
Clauss
Needle Nose Plier, 8 in., Serrated (Discontinued)
Mfr # 18431
Zoro # G5307303
This Product is Discontinued
Key Features
- Overall Length Standard
- Jaw Width 7/8 in
- Features Adhesive resistance, Corrosion Resistance
- Material Titanium Bonded Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clauss
- MFR # 18431
- Zoro # G5307303
- UPC # 015829184312
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 7/8 in |
Jaw Length | 2 7/8 in |
Tip Width | 1/8 in |
Overall Length Range | 6 - 8 in |
Description
Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 8 in, Maximum Jaw Opening 2 3/8 in, Jaw Length 2 7/8 in, Tip Width 1/8 in, Additional Tool Functions Cutter, Stripper, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities 14 AWG Copper Wire, Features Adhesive resistance, Corrosion Resistance, Finish Titanium Bonded, Grip Style Standard Cushion, Handle Color Gray, Handle Style Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.