Shop All Scissors
Clauss
Multipurpose, Shears, Straight, 9 In. L
Mfr # 18524
Zoro # G5306147
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12.2"
- Blade Material Carbonitride Titanium Bonded
- Handle Style Straight
- Handle Material Glass Filled Nylon
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 12.2" |
Length of Cut | 3 3/4 in |
Length | 9" |
Width | 3.94" |
Blade Length | 9 in |
Description
Shears, Adjustable Yes, Application Multipurpose, Blade Finish Unfinished, Blade Length 9 in, Blade Material Titanium Bonded, Cutting Capacity Multiple Layers of Material, Cutting Edge Type Straight, Features Cuts up to 40 Layers, Hand Orientation Right-Hand, Handle Color Gray, Handle Design Ergonomic, Handle Material Plastic, Handle Style Offset
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, C, 2-1/4in.Hx7/8in.W, Vinyl (3440-C)
- C-LINE PRODUCTS Shop Ticket Holder, Self Adhesive, 8-1/2"x11", 50/BX, Clear 50PK (CLI70911)
- PACON Paper, Filler, Wide, No Margin Pk (PAC2403)
- 3M Magic Tape with Dispenser, 3/4x1000in, PK6 (810C40BK)
- CLAUSS Multipurpose, Scissors, 4-1/2"L (12100)
- CLAUSS Shears, Bent, 8 In. L, Stainless Steel (18213)
- CLAUSS Scissors, 7 In. L, Hot Forged Steel (23000)
- CLAUSS Electricians Scissors, Ambidextrous (12710)
- CLAUSS Shop Shears, 7 In. L, Stainless Steel (3321009)
- CLAUSS Multipurpose, Shears, Ambidextrous (18300)
- WESTWARD Multi-purpose Shear, 7 1/2 OAL, 1 5/8 Cut (4YP37)
- Clauss Scissors