Shop All Scissors
Clauss
Multipurpose, Shears, Straight, 9 In. L
Mfr # 18160
Zoro # G4455394
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9"
- Blade Material Stainless Steel
- Handle Style Bent
- Handle Material Rubber
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 9" |
Length of Cut | 3 1/2 in |
Blade Length | 9 in |
Description
Shears, Adjustable Yes, Application Multipurpose, Blade Finish Unfinished, Blade Length 9 in, Blade Material Stainless Steel, Cutting Action Bent, Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics, Cutting Edge Type Straight, Features Lightweight, Hand Orientation Right-Hand, Handle Color Green, Handle Design Ergonomic, Handle Material Plastic, Handle Style Offset
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Global Industrial„¢ Heavy Duty Edge Protectors, 3"W x 3"D x 18"L, .225" Thick, White, 110/Pack (EP3318225BX)
- OFFICEMATE Wall Rack, Starter Pocket, Letter/Legal (21720)
- NORTECH Inlet Elbow (N700)
- ENCORE PACKAGING Economy Strap Shears (EP-2400)
- CLAUSS Shop Shears, Right Hand, 9 In. L (18080)
- CLAUSS Electricians Scissors, Ambidextrous (12700)
- CLAUSS Multipurpose, Shears, Straight, 6"L (33223)
- CLAUSS Shop Shears, Right Hand, 8 In. L (18039)
- CLAUSS Fabric/Thread, Fabric Shears, Right Hand (10750)
- CLAUSS Multipurpose, Scissors, Straight, 6 In. L (12330)
- CLAUSS Multipurpose, Scissors, Straight, 4 In. L (12210)
- Clauss Scissors