Shop All Scissors
Clauss
Multipurpose, Shears, Straight, 8 In. L
Mfr # 15313
Zoro # G4418276
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Blade Material Stainless Steel
- Handle Style Straight
- Handle Material Rubber
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8" |
Length of Cut | 3 1/2 in |
Blade Length | 8 in |
Description
Shears, Adjustable Yes, Application Multipurpose, Blade Finish Unfinished, Blade Length 8 in, Blade Material Stainless Steel, Cutting Action Straight, Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics, Cutting Edge Type Straight, Features Lightweight, Extra Large Lower Bow for Gloved Hands, Adjustable Tension, Hand Orientation Ambidextrous, Handle Color Green, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Straight
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 48"x72" Magnetic Steel Whiteboard, Yellow (724127)
- PENTEL Pencil, Champ, 0.5Mm, Gy, PK12 (AL15A)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228291)
- ENCORE PACKAGING Floor Mount with Cutter for Steel or Poly Strapping (EP-3075)
- CLAUSS Multipurpose, Shears, Right Hand (18078-100)
- CLAUSS Multipurpose, Shears, Straight, 7 In. L (33213)
- CLAUSS Multipurpose, Scissors, Straight, 4 In. L (12310)
- CLAUSS Shop Shears, Right Hand, 8 In. L (18039)
- CLAUSS Shear, Blade 5-1/4" L, Titanium Bonded (20375)
- CLAUSS Multipurpose, Scissors, Ambidextrous (18084)
- COOPER HAND TOOLS WISS Cooper Hand Tools Wiss 186-28N 8 Inch Bent Inlaid Industrial Dress Shear (186-28N)
- Clauss Scissors