Shop All Scissors
Clauss
Multipurpose, Shears, Straight, 8-1/4 In. L
Mfr # 18052
Zoro # G4418251
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11.13"
- Blade Material Titanium Bonded
- Handle Style Straight
- Handle Material Glass Filled Nylon
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 11.13" |
Length of Cut | 3 in |
Length | 8-1/4" |
Width | 4-1/4" |
Blade Length | 8 1/4 in |
Description
Shears, Adjustable No, Application Multipurpose, Blade Finish Unfinished, Blade Length 8 1/4 in, Blade Material Titanium Bonded, Cutting Action Straight, Cutting Capacity Light Braches, Light Wire, Stems, Threads, Cutting Edge Type Serrated, Features Resists Adhesives and Corrosion, Hand Orientation Ambidextrous, Handle Color Gray, Handle Design Cushioned Grip, Handle Material Plastic, Handle Style Straight
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 30" x 8" x 8", Kraft, 25/Bundle (55VJ20)
- GBC Fusion 3000L Laminator, 9" Max Doc Width, 5 mil Max Doc Thickness (1703079A)
- OFFICEMATE Recycled Desktop Tape Dispenser, 3/4" (96690)
- MARSH Stencil Roller, 3 In. L (RFR200-30)
- CLAUSS Multipurpose, Shears, Straight, 9 In. L (18160)
- CLAUSS Fabric/Thread, Fabric Shears, Ambidextrous (18543)
- CLAUSS Multipurpose, Shears, Straight, 7-3/4 In. L (11113)
- CLAUSS Shears, Bent, 6 In. L, Hot Forged Steel (10400C)
- CLAUSS Shop Shears, Ambidextrous, 7 In. L (18516)
- CLAUSS Electricians Scissors, Ambidextrous (12700)
- CLAUSS Shears, Bent, 12 In. L, Hot Forged Steel (10850)
- Clauss Scissors