Shop All Scissors
Clauss
Multipurpose, Shears, Straight, 7-3/4 In. L
Mfr # 11100C
Zoro # G5306217
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7-3/4"
- Blade Material Forged Steel
- Handle Style Straight
- Handle Material Hot Forged Steel, Double Plated Chrome Over Nickel
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7-3/4" |
Length of Cut | 1 1/2 in |
Description
Shears, Adjustable No, Application Multipurpose, Blade Finish Chrome Plated, Blade Material Steel, Cutting Action Straight, Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics, Cutting Edge Type Straight, Features Extra Leverage for Cutting, Hand Orientation Right-Hand, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Laser Pointer, Green (GLP006)
- GREAT PAPERS Certificate Gold Foil Channel Bord, PK15 (963007)
- UNIVERSAL Box Sealing Tape, 48mm x 100m, Clr, PK6 (UNV63500)
- BAUMGARTENS 8-1/2" x 11" Unbreakable Recycled Clipboard, 1/4" capacity, Green (61626)
- CLAUSS Multipurpose, Scissors, Ambidextrous (18084)
- CLAUSS Multipurpose, Shears, Straight, 6-1/4 In. L (33303)
- CLAUSS Industrial, Industrial Shears, 7-3/4 In. L (11110)
- CLAUSS Multipurpose, Shears, Right Hand (18078-100)
- CLAUSS Shop Shears, Ambidextrous, 10 In. L (18517)
- CLAUSS Shear, Blade 4-1/4 " L, Titanium Bonded (20374)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14849)
- Clauss Scissors