Shop All Scissors
Clauss
Multipurpose, Shears, Straight, 6-1/4 In. L
Mfr # 33303
Zoro # G5306366
original price:
$20.25
5% off
new price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6-1/4"
- Blade Material Stainless Steel
- Handle Style Straight
- Handle Material Thermoplastic
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6-1/4" |
Length of Cut | 2 1/4 in |
Description
Shears, Adjustable No, Application Multipurpose, Blade Finish Unfinished, Blade Material Stainless Steel, Cutting Action Straight, Cutting Capacity Light Fabrics, Lightweight Synthetic Materials, Wire, Cutting Edge Type Straight, Hand Orientation Ambidextrous, Handle Color Red, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Vinyl Bulletin Board 48-1/2"x72-1/2", Silver (AV46-193)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 12"x 12", Clear (4R1212)
- FIRST AID ONLY Scissors, 7 In. L, Silver, Rounded (22-300)
- ZEBRA PEN Sarasa Gel Pen, Assorted, Medium, PK10 (46881)
- CLAUSS Shear, Blade 5-1/4" L, Titanium Bonded (20375)
- CLAUSS Multipurpose, Scissors, Straight, 6 In. L (12330)
- CLAUSS Multipurpose, Scissors, Straight, 8 In. L (15300)
- CLAUSS Fabric/Thread, Fabric Shears, Right Hand (10740)
- CLAUSS Multipurpose, Shears, Ambidextrous (10098C)
- CLAUSS Shop Shears, 7 In. L, Stainless Steel (3321009)
- CYNAMED Disposable Lab Scalpels, Size 21, 10/BX (CYZR-0032)
- Clauss Scissors