Shop All Scissors
Clauss
Multipurpose, Shears, Straight, 10 In. L, Tip Shape: Sharp
Mfr # 18659
Zoro # G5306156
original price:
$23.99
6% off
new price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Blade Material Titanium Bonded
- Handle Style Straight
- Handle Material Glass Filled Nylon
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 10" |
Length of Cut | 4 1/2 in |
Blade Length | 10 in |
Description
Shears, Adjustable Yes, Application Multipurpose, Blade Finish Unfinished, Blade Material Titanium Bonded, Cutting Capacity Multiple Layers of Material, Cutting Edge Type Straight, Features Cuts up to 40 Layers, Hand Orientation Right-Hand, Handle Color Gray, Handle Design Ergonomic, Handle Material Plastic, Handle Style Offset
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plier Stapler, 15 Sheet, Black (2WFR8)
- TOPS Employee Record File Folders, PK20 (3287)
- BEST-RITE Privacy Divider, 17"H x 49"W, iFlex Series (90062)
- FROST KING Indoor Shrink and Seal Window Kit 42" x 62" (V73/9H)
- CLAUSS Multipurpose, Scissors, Straight, 5 In. L (12320)
- CLAUSS Fabric/Thread, Ribbon Shears, Ambidextrous (10183)
- CLAUSS Shears, Bent, 8-1/2 In. L, Stainless Steel (511030)
- CLAUSS Fabric/Thread, Fabric Shears, Ambidextrous (18543)
- CLAUSS Shears, Bent, 8 In. L, Hot Forged Steel (10420C)
- CLAUSS Multipurpose, Scissors, Straight, 8 In. L (15300)
- MILTEX INTEGRA Vantage Operating Scissors, 6.5in, Straight with Sharp/Sharp Tip (V95-8)
- Clauss Scissors