Shop All Scissors
Clauss
Multipurpose, Shears, Right Hand
Mfr # 18045
Zoro # G3686033
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9"
- Blade Material Titanium Bonded
- Handle Style Bent
- Handle Material Nylon
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9" |
Length of Cut | 3 1/4 in |
Length | 8" |
Width | 3-1/2" |
Top Finger Hole Length | 1 1/4 in |
Bottom Finger Hole Length | 2 3/4 in |
Blade Length | 8 in |
Description
Shears, Adjustable Yes, Application Multipurpose, Blade Finish Unfinished, Blade Length 8 in, Blade Material Titanium Bonded, Bottom Finger Hole Length 2 3/4 in, Cutting Action Bent, Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics, Cutting Edge Type Serrated, Features Resists Adhesives and Corrosion, Hand Orientation Right-Hand, Handle Color Gray, Handle Design Ergonomic, Handle Material Plastic, Handle Style Offset
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Natural Self-Seal Cushioned Mailer, #5, 10.5 x 16, Kraft, PK80 (UNV62264)
- BIC Retractable Ballpoint Pen, Medium 1.0 mm, Black PK12 (BICCSM11BK)
- TENNANT Rear Squeegee Blade (1232679)
- BSC PREFERRED Staple Remover (H-289)
- CLAUSS Shears, Bent, 8 In. L, Stainless Steel (18343)
- CLAUSS Shop Shears, Right Hand, 8 In. L (18081)
- CLAUSS Carpet/Heavy Fabric, Carpet Shears, Bent (11360)
- CLAUSS Multipurpose, Scissors, Straight, 5 In. L, Handle Color: Red (15453)
- CLAUSS Fabric/Thread, Fabric Shears, Right Hand (10750)
- CLAUSS Multipurpose, Scissors, Straight, 6 In. L (12330)
- ACME UNITED Westcott 13138 KleenEarth Recycled Scissors, Black, 9" (13138)
- Clauss Scissors