Shop All Scissors
Clauss
Multipurpose, Shears, Ambidextrous, Tip Shape: Blunt
Mfr # 18001
Zoro # G5306201
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7-3/8"
- Blade Material Stainless steel
- Handle Style Straight
- Handle Material Thermoplastic
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 7-3/8" |
Length of Cut | 2 1/2 in |
Length | 7" |
Width | 3.63" |
Blade Length | 7 in |
Description
Shears, Adjustable No, Application Multipurpose, Blade Finish Unfinished, Blade Length 7 in, Blade Material Stainless Steel, Cutting Action Straight, Cutting Capacity Light Fabrics, Lightweight Synthetic Materials, Wire, Cutting Edge Type Straight, Features Dub Points, Hand Orientation Ambidextrous, Handle Color Red, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Binder Clips in Dispenser Tub, Medium, Black/Silver, PK24 (UNV11124)
- STOREX Literature Sorter, 30 Comp, 14-1/10"Wx31-2/5"Lx25-1/2"H, GY (STX61418U01C)
- BRADY Number Label, 5, 1-1/2in.Hx7/8in.W, Vinyl (1530-5)
- REDI-TAG Flag, SignHere, Assorted, PK126 (72020)
- CLAUSS Shop Shears, Right Hand, 8 In. L (18039)
- CLAUSS Shear, Blade 5-1/2" L, Stainless Steel (19973)
- CLAUSS Shears, Carbon Steel, 8" (10257)
- CLAUSS Multipurpose, Scissors, Straight, 5 In. L, Handle Color: Red (15453)
- CLAUSS Industrial, Industrial Shears, Left Hand (18320)
- CLAUSS Shears, Bent, 6 In. L, Hot Forged Steel (1070006)
- BETTER KITCHEN PRODUCTS Premium Kitchen Shears, Stainless Steel, 8.75 Inches, Heavy Duty, Black/Red (00600)
- Clauss Scissors