Shop All Scissors
This Product is Discontinued
Clauss
Multipurpose, Shears, Ambidextrous (Discontinued)
Mfr # 10320
Zoro # G3620251
This Product is Discontinued
Key Features
- Overall Length 12"
- Blade Material Hot Forged, Double Plated Full Chrome Over Nickel
- Handle Style Straight
- Handle Material Hot Forged, Double Plated Full Chrome Over Nickel
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 12" |
Length of Cut | 5 1/4 in |
Blade Length | 12 in |
Description
Shears, Adjustable No, Application Multipurpose, Blade Finish Chrome Plated, Blade Length 12 in, Blade Material Steel, Cutting Action Straight, Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics, Cutting Edge Type Straight, Features Extra Long Blade, (2) Sharp Points, Hand Orientation Right-Hand, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Straight
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.