Shop All Scissors
Clauss
Multipurpose, Shears, Ambidextrous
Mfr # 10098C
Zoro # G5306174
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7"
- Blade Material Stainless Steel
- Handle Style Bent
- Handle Material Plastic
- Tip Shape Rounded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 7" |
Length of Cut | 2 in |
Blade Length | 7 in |
Description
Shears, Adjustable No, Application Multipurpose, Blade Finish Unfinished, Blade Length 7 in, Blade Material Stainless Steel, Cutting Action Bent, Cutting Capacity Light Fabrics, Lightweight Synthetic Materials, Wire, Cutting Edge Type Straight, Features (1) Blade Serrated for Firm Grip, Big, Comfortable Ambidextrous Plastic Handles, 7-1/4 in Long and 1-1/2 in Length of Cut, Hand Orientation Ambidextrous, Handle Color Red, Handle Design Ring and Enlarged Bow, Handle Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK Cheetah Steel 1.75Mm 2Kg (3DCH1417520)
- AVERY 1-1/2" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79985)
- LEARNING RESOURCES New Sprouts® Fresh Picked Fruit And Veggie Tote (9722)
- TAYLOR Taylor 2706 Jumbo Rain Gauge; Pack of 12 (142289)
- CLAUSS Shop Shears, Right Hand, 8 In. L (18039)
- CLAUSS Multipurpose, Scissors, Straight, 6 In. L (12330)
- CLAUSS Multipurpose, Scissors, 3-1/2 In. L (12300)
- CLAUSS Shears, Bent, 8 In. L, Stainless Steel (18213)
- CLAUSS Shears, Straight, 7" (10259)
- CLAUSS Multipurpose, Scissors, Straight, 8 In. L (15300)
- UNIVERSAL Scissors, 7", Straight, Stainless Steel (UNV92008)
- Clauss Scissors