Shop All Scissors
Clauss
Multipurpose, Scissors, Straight, 6 In. L
Mfr # 12330
Zoro # G5306402
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8-1/2"
- Blade Material Forged Steel
- Handle Style Straight
- Handle Material Forged Steel
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8-1/2" |
Length of Cut | 1 3/4 in |
Length | 6" |
Width | 2-3/4" |
Description
Scissors, Adjustable No, Application Multipurpose, Blade Finish Unfinished, Blade Material Steel, Cutting Action Straight, Cutting Capacity Light Fabrics, Lightweight Synthetic Materials, Wire, Cutting Edge Type Straight, Features Cuts Light Wire, Two Sharp Points Suited to Sewing and Embroidery, Hand Orientation Ambidextrous, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO BAG Grocery Bag, Brn, 16" L, 7-3/4"W, PK400 (70216)
- SHARPIE Retractable Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK5 PK (28175PP)
- ZORO SELECT Shipping Box, 20x16x14 in (55NM97)
- ZORO SELECT 30" x 20" Open Poly Bags, 3 mil, Clear (5DHK2)
- CLAUSS Carpet/Heavy Fabric, Carpet Shears, Bent (11360)
- CLAUSS Multipurpose, Shears, Straight, 9 In. L (15400)
- CLAUSS Multipurpose, Shears, Straight, 7 In. L (33213)
- CLAUSS Fabric/Thread, Fabric Shears, Ambidextrous (18543)
- CLAUSS Shears, Bent, 8 In. L, Hot Forged Steel (1042006)
- CLAUSS Multipurpose, Shears, Straight, 7-3/4 In. L (11113)
- CHARLES LEONARD Stainless Steel Shears, 7" Straight, PK12 (75700)
- Clauss Scissors