Shop All Scissors
Clauss
Multipurpose, Scissors, Straight, 4 In. L
Mfr # 12260
Zoro # G4418242
product price: $21.39
/ea
$21.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Blade Material Steel
- Handle Style Straight
- Handle Material Steel
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4" |
Length of Cut | 1 in |
Description
Scissors, Adjustable No, Application Multipurpose, Blade Finish Unfinished, Blade Material Steel, Cutting Action Curved, Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics, Cutting Edge Type Straight, Features Precision Ground, Hand Orientation Ambidextrous, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Straight
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Hi-Liter Desk-Style Highlighters, PK12 (98035)
- CRAYOLA Model Magic Clay, 8 oz., White, PK12 (574418)
- MARSH Stencil Roller Handle, Aluminum, 6 In. (RM15-30)
- GBC Laminating Sheets, 12x9 In., PK10 (3747308CF)
- CLAUSS Shears, Bent, 6 In. L, Hot Forged Steel (1070006)
- CLAUSS Multipurpose, Shears, Straight, 6"L (33223)
- CLAUSS Multipurpose, Scissors, 4-1/2"L (12100)
- CLAUSS Multipurpose, Shears, Straight, 6 In. L (33203)
- CLAUSS Multipurpose, Scissors, Straight, 8 In. L (15300)
- CLAUSS Multipurpose, Scissors, Straight, 4 In. L (12250)
- CYNAMED Dissecting Scalpel Handle No. 3 Pink (CYZR-0748)
- Clauss Scissors