Shop All Scissors
Clauss
Multipurpose, Scissors, Straight, 4 In. L
Mfr # 12250
Zoro # G5306411
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Blade Material Steel
- Handle Style Straight
- Handle Material Steel
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4" |
Length of Cut | 3/4 in |
Description
Scissors, Adjustable No, Application Multipurpose, Blade Finish Unfinished, Blade Material Steel, Cutting Action Straight, Cutting Capacity Light Fabrics, Lightweight Synthetic Materials, Wire, Cutting Edge Type Straight, Features Features Straight Blades, Hand Orientation Ambidextrous, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 60", Kraft, 15/Bundle (11R306)
- ZORO SELECT Long Corrugated Boxes, 10" x 5" x 4", Kraft, 25/Bundle (55VG43)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Red (15A918)
- MALIN CO Lockwire, Spool, 0.0319 Dia, 81.5ft (03-0319-014S)
- CLAUSS Multipurpose, Scissors, Straight, 6 In. L (12370)
- CLAUSS Multipurpose, Shears, Straight, 7-3/4 In. L (11113)
- CLAUSS Shears, Bent, 9 In. L, Hot Forged Steel (10630)
- CLAUSS Multipurpose, Shears, Straight, 8 In. L (11200C)
- CLAUSS Shears, Carbon Steel, 8" (10257)
- CLAUSS Fabric/Thread, Fabric Shears, Left Hand (10770)
- CLAUSS Multipurpose, Shears, Straight, 9 In. L (18687)
- Clauss Scissors