Shop All Scissors
Clauss
Multipurpose, Scissors, Ambidextrous
Mfr # 18084
Zoro # G3702185
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6-1/4"
- Blade Material Titanium Bonded
- Handle Style Straight
- Handle Material Ultraflex
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6-1/4" |
Length of Cut | 1 3/4 in |
Length | 6" |
Width | 3" |
Blade Length | 6 in |
Description
Scissors, Adjustable No, Application Multipurpose, Blade Finish Unfinished, Blade Length 6 in, Blade Material Titanium Bonded, Cutting Capacity Light Braches, Light Wire, Stems, Threads, Cutting Edge Type Straight, Features Resists Adhesives from Tapes, Glues and Hook-and-Loop, Hand Orientation Ambidextrous, Handle Color Gray, Handle Design Ergonomic, Handle Material Plastic, Handle Style Straight
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE String/Button Storage Box, Legal, PK12 (UNV75131)
- PARTNERS BRAND Heavy-Duty Kraft Mailing Tubes, 4" x 60", Kraft, 12/Case (P4060KHD)
- WILLIAMS FURNACE CO. Williams Floor Board 4163 Williams Floor Board 4163 - 35"L x 21"W x 1"H Black (4163)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W, Box Width: 25" (56KZ54)
- CLAUSS Shears, Bent, 8 In. L, Hot Forged Steel (10420C)
- CLAUSS Carpet/Heavy Fabric, Carpet Shears, Bent (10721)
- CLAUSS Multipurpose, Scissors, Straight, 6 In. L (12330)
- CLAUSS Shears, Bent, 12 In. L, Hot Forged Steel (10850)
- CLAUSS Fabric/Thread, Ribbon Shears, Ambidextrous (10183)
- CLAUSS Multipurpose, Scissors, Straight, 4 In. L (12210)
- WESTCOTT Scissors, 8", Black (10572)
- Clauss Scissors