Shop All Shears, Pruners & Loppers
This Product is Discontinued
Clauss
Lopper, Titanium Blade, 30" L (Discontinued)
Mfr # 19571
Zoro # G3377978
This Product is Discontinued
Key Features
- Handle Material ABS/TPR
- Blade Material Titanium Bonded
- Cutting Capacity 2 in
- Type Anti-Microbial Lopper
- Features Non-Stick Surface; Anti-Microbial Handles; Blade is 3x Harder Than Stainless Steel; Weight 4.07g; Length 31-1/2"; Height 1-3/8"; Width 11-1/4"; Size Small
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clauss
- MFR # 19571
- Zoro # G3377978
- UPC # 015829195714
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 30 in |
Blade Length | 2 3/4 in |
Overall Length (In.) | 30" |
Details
Handle Material | ABS/TPR |
Blade Material | Titanium Bonded |
Cutting Capacity | 2 in |
Type | Anti-Microbial Lopper |
Features | Non-Stick Surface; Anti-Microbial Handles; Blade is 3x Harder Than Stainless Steel; Weight 4.07g; Length 31-1/2"; Height 1-3/8"; Width 11-1/4"; Size Small |
For Use With | Cutting Branch |
Item | Lopper |
Handle Color | Yellow |
Blade Finish | Unfinished |
Grip Material | Plastic |
Includes Cushioned Grip | Yes |
Description
Lopper, Blade Finish Unfinished, Blade Length 2 3/4 in, Blade Material Titanium Bonded, Cutting Capacity 2 in, Features Antimicrobial Protected Grips, Grip Material Plastic, Handle Color Yellow, Handle Material Aluminum, Includes Cushioned Grip Yes, Overall Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.