Shop All Tool Sharpeners
This Product is Discontinued
Clauss
Knife/Shear Sharpener, Table Top, 2.5x3 In (Discontinued)
Mfr # 18689
Zoro # G4415363
This Product is Discontinued
Key Features
- Application Sharpening
- Overall Height (In.) 2-1/2
- Overall Width (In.) 3
- Features One-Handed Sharpening, Spring-Activated Suction Cup Base Secures to Flat Clean Surfaces
- Type Table top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clauss
- MFR # 18689
- Zoro # G4415363
- UPC # 015829186897
- Country of Origin China
- Category Tool Sharpeners
Dimensions
Overall Height (In.) | 2-1/2 |
Overall Width (In.) | 3 |
Overall Depth (In.) | 3 |
Overall Height | 2.5 in |
Overall Width | 3 in |
Overall Length | 3 in |
Height | 2.5" |
Width | 3" |
Details
Application | Sharpening |
Item | Knife Sharpening Machine |
Features | One-Handed Sharpening, Spring-Activated Suction Cup Base Secures to Flat Clean Surfaces |
Type | Table top |
Includes | Carbide Knife Sharpener, Ceramic Shear Sharpener |
Sharpener Type | Knives, Shears |
For Use With | Folding Knives, Non-Serrated Fixed Blades, Scissors, Shears |
Description
Knife Sharpening Machine, Overall Height 2.5 in, Overall Width 3 in, Includes Carbide Knife Sharpener, Ceramic Shear Sharpener
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.