Shop All Knives & Cutlery
This Product is Discontinued
Clauss
Knife Sheath, 11 x 1 x1-3/4 in, Poly, Gray (Discontinued)
Mfr # 18678
Zoro # G5236113
This Product is Discontinued
Key Features
- Dimensions 11 in L x 1 in W x 1 3/4 in H
- Material Plastic
- Color Gray
- For Use With 18412, 18413, 18416, 18417, 18558, 18665, Mfg. No. 18411
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clauss
- MFR # 18678
- Zoro # G5236113
- UPC # 015829186781
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Dimensions | 11 in L x 1 in W x 1 3/4 in H |
Details
Item | Knife Sheath |
Material | Plastic |
Color | Gray |
For Use With | 18412, 18413, 18416, 18417, 18558, 18665, Mfg. No. 18411 |
NSF Certified | No |
Product Type | Knife Sheath |
Description
Knife Sheath, Material Plastic, For Use With 18412, 18413, 18416, 18417, 18558, 18665, Mfg. No. 18411, Product Type Knife Sheath, Color Gray, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.