Shop All Putty & Joint Knives, Spatulas, Scrapers
This Product is Discontinued
Clauss
Joint Knife, Stiff, 4", Titanium (Discontinued)
Mfr # 18809
Zoro # G0097231
This Product is Discontinued
Key Features
- Blade Width 4 in
- Blade Material Titanium
- Blade Length 4 in
- Overall Length 8 1/2 in
- Color Gray/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clauss
- MFR # 18809
- Zoro # G0097231
- UPC # 15829188099
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 4 in |
Blade Length | 4 in |
Overall Length | 8 1/2 in |
Handle Length | 4 1/2 in |
Details
Blade Material | Titanium |
Color | Gray/Orange |
Includes | Handle |
Features | Lifetime Warranty, Non-Slip Grip, Adhesive Resistant |
Number of Pieces | 1 |
Handle Material | ABS/TPR |
Handle Design | Ergonomic |
No. of Edges | 1 |
Item | Joint Knife |
Nonsparking | No |
Knife / Scraper Sub-Category | Drywall and Putty Knives |
Putty Knife/Scraper Blade Flexibility | Stiff |
Blade Type | Standard |
Product Type | Joint Knife |
Non-Sparking Status | No |
Handle Style | Ergonomic, Hammer End |
Blade Flexibility | Stiff |
Description
When you need to scrape, cut or apply putty, the CLAUSS 18809 Joint Knife is the ideal tool for the job. With a stiff blade, this joint knife can be used on most surfaces. The ergonomic handle has an ABS/TPR material construction with a TPR overlay for better grip and control. The blade is made of titanium and measures 4 in. in length and width respectively. It also has a 4 1/2 in. handle that offers comfort and ease of use during long periods of time. This Stiff Joint Knife will prove to be your go-to tool when you are working on household repairs or renovations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.