Shop All Putty & Joint Knives, Spatulas, Scrapers
This Product is Discontinued
Clauss
Joint Knife, Flexible, 6", Titanium (Discontinued)
Mfr # 18735
Zoro # G0097329
This Product is Discontinued
Key Features
- Blade Width 6 in
- Blade Material Titanium
- Blade Length 4 in
- Overall Length 8 1/2 in
- Color Gray/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clauss
- MFR # 18735
- Zoro # G0097329
- UPC # 015829187351
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 6 in |
Blade Length | 4 in |
Overall Length | 8 1/2 in |
Handle Length | 4 1/2 in |
Details
Blade Material | Titanium |
Color | Gray/Red |
Includes | Handle |
Features | Titanium Non-Stick is 5x harder than untreated steeL;Superior adhesive resistance ;Non-slip grip; hammer end to set drywall nails;Lifetime Warranty |
Number of Pieces | 1 |
Handle Material | ABS/TPR |
Putty Knife/Scraper Blade Flexibility | Flexible |
Handle Design | Ergonomic |
Blade Type | Standard |
Item | Joint Knife |
No. of Edges | 1 |
Knife / Scraper Sub-Category | Drywall and Putty Knives |
Nonsparking | No |
Product Type | Joint Knife |
Description
This CLAUSS 18735 Joint Knife is the perfect tool for applying and removing putty, caulk, adhesive and grout. This 6" joint knife has a titanium blade that will not rust or corrode. The flexible blade offers easy access to hard-to-reach areas. The handle is made of ABS/TPR so it is comfortable to hold. With its flexible blade and ergonomic design, this CLAUSS Joint Knife will make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.