Shop All Scissors
Clauss
Industrial, Industrial Shears, 7-3/4 In. L
Mfr # 11110
Zoro # G3732495
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7-3/4"
- Blade Material High Carbon Steel
- Handle Style Straight
- Handle Material Hot Forged Chrome Over Nickel Plating
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7-3/4" |
Length of Cut | 1 1/2 in |
Details
Blade Material | High Carbon Steel |
Handle Style | Straight |
Handle Material | Hot Forged Chrome Over Nickel Plating |
Tip Shape | Pointed |
Cutting Edge | Serrated |
Item | Shear |
Features | Extra Leverage For Cutting Thick, Tough Materials, One Blade Serrated, Multi-Purpose High Leverage Shear, Hot Forged, Thru-Hardened And Fully Double-Plated Chrome Over Nickel |
Left/Right Hand | Ambidextrous |
Handle Color | silver |
Application | Can be Used for Automotive, Rubber, Electrical, Sewing Textile, Leather, Construction and MRO |
Primary Application | Automotive, Rubber, Electrical, Sewing, Textile, Leather, Construction, Mro, And Many Other Applications |
Handle Design | Ring and Enlarged Bow |
Adjustable | No |
Cutting Edge Type | Serrated |
Insulated | No |
Material Application | Electrical, Fabric, Leather, Rubber, Textiles, Tough Materials |
Hand Orientation | Right-Hand |
Pivot Type | Screw |
Spring Assist Handle | No |
Includes Wire Stripping Notch | No |
Cutting Capacity | Burlap, Denim, Leather, Thick Tailor Fabrics |
Non-Sparking | No |
Description
Industrial Shears, Adjustable No, Application Can be Used for Automotive, Rubber, Electrical, Sewing Textile, Leather, Construction and MRO, Blade Material Steel, Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics, Cutting Edge Type Serrated, Features Extra Leverage For Cutting Thick, Tough Materials, Hand Orientation Right-Hand, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Straight
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDAWAY Adjustable Grommet, 2-3/8 in. dia., Black (00202)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion (PFXE1534G)
- OFFICEMATE Paper Clips, No. 1, Silver, Steel, 1000PK (99911)
- BETTER OFFICE PRODUCTS Award Certificate Paper, Gold Foil Metallic Border, Ivory, Letter Size, Diploma Cert Paper, 50PK (64192)
- CLAUSS Shears, Bent, 6 In. L, Hot Forged Steel (1070006)
- CLAUSS Multipurpose, Scissors, Straight, 8 In. L (15300)
- CLAUSS Multipurpose, Scissors, Straight, 6 In. L (12370)
- CLAUSS Shop Shears, Right Hand, 9 In. L (18080)
- CLAUSS Shears, Bent, 8-1/2 In. L, Stainless Steel (511050)
- CLAUSS Shear, Blade 3-3/4 " L, Titanium Bonded (20373)
- EXCEL BLADES Curved Lexan Cutting Scissors, 5.5" Stainless Steel Scissors 6pk (55533)
- Clauss Scissors