Shop All Shears, Pruners & Loppers
This Product is Discontinued
Clauss
Hedge Shears, Blade Sz 8", Non-Stick Type (Discontinued)
Mfr # 19573
Zoro # G3378081
This Product is Discontinued
Key Features
- Handle Material ABS/TPR
- Blade Material Titanium Bonded
- Type Hedge Shear
- Features Non-Stick Blade; Anti-Microbial Handles; Blade is 3x Harder Than Stainless Steel; Weight 3.24g; Length 26-1/2"; Height 3.15"; Width 10.51"; Size Small
- Blade Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clauss
- MFR # 19573
- Zoro # G3378081
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 32 in |
Blade Length | 8 in |
Blade Size | 8 in |
Overall Length (In.) | 32" |
Details
Handle Material | ABS/TPR |
Blade Material | Titanium Bonded |
Type | Hedge Shear |
Features | Non-Stick Blade; Anti-Microbial Handles; Blade is 3x Harder Than Stainless Steel; Weight 3.24g; Length 26-1/2"; Height 3.15"; Width 10.51"; Size Small |
Item | Shear |
Blade Type | Non-Stick |
Handle Color | Yellow |
Grip Material | Rubber |
Includes Cushioned Grip | Yes |
Description
Hedge Shears, Blade Length 8 in, Blade Material Titanium Bonded, Blade Type Non-Stick, Features Anti-Microbial Protected Grips, Grip Material Rubber, Handle Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.