Shop All Rakes
This Product is Discontinued
Clauss
Garden Trowel, Corrosion Resistant (Discontinued)
Mfr # 19578
Zoro # G3378361
This Product is Discontinued
Key Features
- Handle Material ABS/TPR
- Handle Length 6 1/4 in
- Handle Type Straight
- Blade Type Corrosion Resistant
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 6 1/4 in |
Blade Length | 8 1/4 in |
Blade Width | 3 1/2 in |
Details
Handle Material | ABS/TPR |
Handle Type | Straight |
Blade Type | Corrosion Resistant |
Blade Material | Steel |
Item | Garden Trowel |
Description
Garden Trowel, Blade Length 8 1/4 in, Blade Width 3 1/2 in, Handle Material ABS/TPR, Handle Length 6 1/4 in, Handle Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.