Shop All Knives & Cutlery
Clauss
Filet Knife, Titanium, 6 In, NSF
Mfr # 18417
Zoro # G1279381
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Straight
- Length 6 in
- Blade Material Titanium Bonded Steel
- Handle Microban Rubber Grip
- Handle Color Gray/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clauss
- MFR # 18417
- Zoro # G1279381
- UPC # 15829184176
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 6 in |
Details
Item | Fillet Knife |
Blade Type | Straight |
Blade Material | Titanium Bonded Steel |
Handle | Microban Rubber Grip |
Handle Color | Gray/Red |
NSF Certified | Yes |
Finger Guard | No |
Finger Guard Included | No |
Metal Detectable | No |
Knife Type | Fillet Knife |
Number of Implements | 1 |
Description
Fillet Knife, FDA Compliant No, Knife Type Fillet Knife, Blade Material Titanium, Dishwasher Safe No, Handle Color Gray/Red, Blade Type Straight, Overall Length 6 in, NSF Certified Yes, Handle Material Microban Rubber Grip, Blade Length 6 in, Metal Detectable No, Number of Implements 1, Finger Guard Included No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARAT EARTH 12-24 oz PLA Cup Flat Lids, PK1000 (KE-KC626TS)
- HOBART Leg 4H 5/16-18 (00-342231-00001)
- BERKEL SLICERS On-Off Switch 358 For Berkel - Part# 2675-00680 (Oem) (2675-00680 (OEM))
- HUBBELL Control Board (T1000)
- CLAUSS Paring Knife, Curved, Titanium, 2-1/2In, NSF (18414)
- CLAUSS Chef Knife, Titanium, 6 In, NSF (18412)
- CLAUSS Butcher Knife, 10 In. (18749)
- CLAUSS Slicing Knife, Titanium, 6-1/2 In, NSF (18416)
- CLAUSS Offset Serrated Knife, 9 In. (18748)
- CLAUSS Santoku Knife, Straight, Ti SS, 5 in (18744)
- DEXTER RUSSELL Butcher Steel 14 In (07393)
- Clauss Knives & Cutlery