Shop All Scissors
Clauss
Fabric/Thread, Ribbon Shears, Ambidextrous
Mfr # 10183
Zoro # G3679882
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9"
- Blade Material Nickel Chrome
- Handle Style Straight
- Handle Material Double Plated Chrome Over Nickel
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9" |
Length of Cut | 4 3/4 in |
Blade Length | 9 in |
Description
Ribbon Shears, Adjustable No, Application Multipurpose, Blade Finish Chrome Plated, Blade Length 9 in, Blade Material Steel, Cutting Action Straight, Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics, Cutting Edge Type Straight, Features Precision Ground, Hand Orientation Ambidextrous, Handle Color Black, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Straight
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Holder, Open Side, 9x12, Clear, PK25 (49912)
- TICONDEROGA Pencil, Pre-Sharpened, Yellow Barrel, PK12 (72067)
- PARTNERS BRAND 6" x 3" x 15" Poly Bags, 2 mil, Clear, PK 1000 (PB1565)
- START INTERNATIONAL Multi Roll Tape And Label Dispenser, Blue (SL9506)
- CLAUSS Shears, 8-1/4 In. L, Hot Forged Steel (11230)
- CLAUSS Multipurpose, Scissors, Straight, 8 In. L (15300)
- CLAUSS Shop Shears, Right Hand, 8 In. L (18081)
- CLAUSS Multipurpose, Shears, Straight, 8-1/4 In. L (18052)
- CLAUSS Multipurpose, Shears, Straight, 10 In. L, Tip Shape: Sharp (18659)
- CLAUSS Carpet/Heavy Fabric, Carpet Shears, Bent (11360)
- MILTEX INTEGRA Operating Scissors, 5.5in, Curved with Sharp/Sharp Tip (5-36)
- Clauss Scissors