Shop All Scissors
This Product is Discontinued
Clauss
Fabric/Thread, Fabric Shears, Right Hand (Discontinued)
Mfr # 20620
Zoro # G3648145
This Product is Discontinued
Key Features
- Overall Length 12"
- Blade Material Solid Steel
- Handle Style Straight
- Handle Material Non-Slip
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 12" |
Length of Cut | 3 1/4 in |
Description
Fabric Shears, Adjustable No, Application Multipurpose, Blade Finish Unfinished, Blade Material Steel, Cutting Action Beveled, Cutting Capacity 18 ga, Cutting Edge Type Straight, Features High Leverage for Cutting Heavy Patterns, Hand Orientation Right-Hand, Handle Color Black, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Straight
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.