Shop All Scissors
Clauss
Fabric/Thread, Fabric Shears, Ambidextrous, Tip Shape: Blunt
Mfr # 18053
Zoro # G3663615
original price:
$11.99
5% off
new price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9-7/8"
- Blade Material Titanium Bonded
- Handle Style Bent
- Handle Material Comfort Grip
- Tip Shape Rounded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9-7/8" |
Length of Cut | 1 3/4 in |
Length | 7" |
Width | 4-1/4" |
Bottom Finger Hole Length | 1 3/4 in |
Blade Length | 7 in |
Top Finger Hole Length | 1 in |
Description
Fabric Shears, Adjustable No, Application Multipurpose, Blade Finish Unfinished, Blade Length 7 in, Blade Material Titanium Bonded, Bottom Finger Hole Length 1 3/4 in, Cutting Action Bent, Cutting Capacity Light Braches, Light Wire, Stems, Threads, Cutting Edge Type Serrated, Features Resists Adhesives and Corrosion, Hand Orientation Ambidextrous, Handle Color Gray, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Offset
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Clip Holder Style Badge Kit 2.3" x 3.5", PK50 (19180)
- AMANO Replacement Ribbon, For Use W/TCX-11/5477 (CE-315151)
- FELLOWES Letter Tray, Black, 1 Comp (62112)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx100m, PK24 (31HJ67)
- CLAUSS Multipurpose, Scissors, Ambidextrous (18542)
- CLAUSS Shop Shears, Ambidextrous, 10 In. L (18517)
- CLAUSS Multipurpose, Shears, Ambidextrous (18300)
- CLAUSS Multipurpose, Scissors, Straight, 4 In. L (12260)
- CLAUSS Multipurpose, Scissors, Straight, 4 In. L (12310)
- CLAUSS Multipurpose, Shears, Straight, 8 In. L (18686)
- BUSINESS SOURCE Stainless Steel Scissors- Bent- 8 in. L- Black Handles (BSN65647)
- Clauss Scissors