Shop All Scissors
This Product is Discontinued
Clauss
Fabric/Thread, Fabric Shears, Ambidextrous (Discontinued)
Mfr # 18540
Zoro # G3656265
This Product is Discontinued
Key Features
- Overall Length 6-1/2"
- Blade Material Titanium Bonded Cutlery-Grade Steel
- Handle Style RibGrip
- Handle Material Comfort Grip
- Tip Shape Micro Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 6-1/2" |
Length of Cut | 1 in |
Length | 4" |
Width | 3-1/4" |
Blade Length | 4 in |
Details
Blade Material | Titanium Bonded Cutlery-Grade Steel |
Handle Style | RibGrip |
Handle Material | Comfort Grip |
Tip Shape | Micro Tip |
Cutting Edge | Knife |
Item | Non-Stick Scissors |
Left/Right Hand | Ambidextrous |
Features | Precision Ground Blades, Cushioned RibGrip Handles, Pointed, Red/Grey Handles |
Primary Application | Fabric and Thread |
Handle Color | Red/Gray |
Adjustable | No |
Application | For Precision and Fine Detail Cuts |
Handle Design | Extra Large Ring and Ring |
Material Application | Fabric |
Cutting Edge Type | Straight |
Hand Orientation | Ambidextrous |
Blade Finish | Unfinished |
Includes Cushioned Grip | Yes |
Description
Fabric Shears, Adjustable No, Application Precision and Fine Detail Cuts, Blade Finish Unfinished, Blade Length 4 in, Blade Material Titanium Bonded Steel, Cutting Edge Type Straight, Features Blades Stay Sharper Longer and Resist Adhesives from Tapes, Glues and Velcro(R), Precision Ground Blades, Hand Orientation Ambidextrous, Handle Color Gray; Red, Handle Design Extra Large Ring and Ring, Handle Material Comfort Grip, Handle Style Cushioned
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.