Shop All Scissors
This Product is Discontinued
Clauss
Fabric/Thread, Fabric Shears, Ambidextrous (Discontinued)
Mfr # 18420-100
Zoro # G3741884
This Product is Discontinued
Key Features
- Overall Length 3"
- Blade Material Titanium Bonded
- Handle Style Straight
- Handle Material Comfort Grip
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3" |
Length of Cut | 3/4 in |
Top Finger Hole Length | 1 in |
Blade Length | 3 in |
Bottom Finger Hole Length | 1 in |
Description
Fabric Shears, Adjustable No, Application Fine Detail Cuts, Blade Finish Unfinished, Blade Length 3 in, Blade Material Titanium Bonded, Bottom Finger Hole Length 1 in, Cutting Capacity Light Braches, Light Wire, Stems, Threads, Cutting Edge Type Straight, Features Resists Adhesives and Corrosion, Hand Orientation Ambidextrous, Handle Color Gray, Handle Design Ergonomic, Handle Material Plastic, Handle Style Straight
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.