Shop All Knives & Cutlery
Clauss
Chef Knife, Titanium, 6 In, NSF
Mfr # 18412
Zoro # G3049103
original price:
$24.19
11% off
new price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chef Knife
- Blade Type Straight
- Length 6 in
- Blade Material Titanium Bonded Steel
- Handle Microban Rubber Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clauss
- MFR # 18412
- Zoro # G3049103
- UPC # 15829184121
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 6 in |
Details
Item | Chef/Utility Knife |
Type | Chef Knife |
Blade Type | Straight |
Blade Material | Titanium Bonded Steel |
Handle | Microban Rubber Grip |
Handle Color | Gray/Red |
Finger Guard | No |
NSF Certified | Yes |
Knife Type | Chef's Knife |
Finger Guard Included | No |
Metal Detectable | No |
Number of Implements | 1 |
Description
Chef/Utility Knife, FDA Compliant No, Knife Type Chef's Knife, Blade Material Titanium, Dishwasher Safe No, Handle Color Gray/Red, Blade Type Straight, Overall Length 6 in, NSF Certified Yes, Handle Material Microban Rubber Grip, Blade Length 6 in, Metal Detectable No, Number of Implements 1, Finger Guard Included No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLICK Defrost Terminator (57676)
- HOBART O-Ring 3/8" Id X 1/16" Width (00-67500-44)
- ALLIANCE CONTACTOR REVERSE-24V 6 PL PKG (M413615P)
- PREMIER PROTEIN Premier Protein Protein Caramel Shake Dream Cup 11 fl. oz., PK12 (P2A010304IS0501)
- CLAUSS Breakroom Knife Set, w/Cutting Board, 5 PC (18633)
- CLAUSS Offset Serrated Knife, 9 In. (18748)
- CLAUSS Butcher Knife, 10 In. (18749)
- CLAUSS Filet Knife, Titanium, 6 In, NSF (18417)
- CLAUSS Slicing Knife, Titanium, 6-1/2 In, NSF (18416)
- CLAUSS Paring Knife, Curved, Titanium, 2-1/2In, NSF (18414)
- TUO Cutlery Chopper & Meat Vegetable Cleaver Knife (TC0701)
- Clauss Knives & Cutlery