Shop All Utility Knife Blades
Clauss
Cartridge Utility Blade, 1/2" W
Mfr # 18741
Zoro # G4561417
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 2 1/4 in
- Material Titanium Bonded Steel
- Blade Width 1/2 in
- Primary Cutting Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clauss
- MFR # 18741
- Zoro # G4561417
- UPC # 15829187412
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 1/2 in |
Length | 2 1/4 in |
Blade Width | 1/2 in |
Details
Material | Titanium Bonded Steel |
Primary Cutting Application | General Purpose |
Blade Edge | Straight |
Thickness | 0.017 in |
Mount Type | (2) Holding Notches |
Number of Cutting Edges | 1 |
Item | Utility Blade Cartridge |
Number of Blades Included | 5 |
Number of Blade Points | 2 |
Blade Dispenser Included | Yes |
Fits Utility Knives Stock No. | 19T084 |
Blade Point Type | Sharp |
Blade Thickness | 0.015625 in |
Description
Utility Blade Cartridge, Blade Thickness 0.015625 in, Blade Width 1/2 in, Compatible with Grainger Part Number 19T084
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS Small Tool Bag (HTBAG-SM)
- LENOX 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20582956R)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.4101X30)
- FOWLER 0.5-6"/150mm Xtra-Value Internal Electronic Caliper Gage (545547300)
- TAJIMA Rock Hard Blade, 7-Point, 20-Blade Hard Pack (LCB-65-20)
- GREAT NECK SAW & MFG Utilty Blade Slv 1.125 in.L (12851)
- VICTORINOX SWISS ARMY Knife, Swiss Army, 33 Functions (1.6795.LB1-X1)
- SCOTCH 3M™ Replacement Blade for C25 and C23 Dispensers, Silver, 1/Each (TD3MC25B)
- OLFA 9mm Black Ultra-Sharp Snap-Off Blades, 10PK (9148)
- WESTWARD 2-Pt Unbrkable Blade, 23/32" W, PK5 (2ZRK4)
- AMERICAN SAFETY RAZOR American Safety Razor ASR-61-0117 Single Edge Razor Blades - Pack of 100 (ASR-61-0117)
- Clauss Utility Knife Blades