Shop All Knives & Cutlery
This Product is Discontinued
Clauss
Boning Knife, Curved, Titanium, 6 In, NSF (Discontinued)
Mfr # 18558
Zoro # G3244403
This Product is Discontinued
Key Features
- Blade Type Curved
- Length 6 in
- Blade Material Titanium Bonded Steel
- Handle Microban Rubber Grip
- Handle Color Gray/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clauss
- MFR # 18558
- Zoro # G3244403
- UPC # 015829185586
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 6 in |
Details
Item | Boning Knife |
Blade Type | Curved |
Blade Material | Titanium Bonded Steel |
Handle | Microban Rubber Grip |
Handle Color | Gray/Red |
NSF Certified | Yes |
Finger Guard | No |
Finger Guard Included | No |
Knife Type | Boning Knife |
Number of Implements | 1 |
Description
Boning Knife, Knife Type Boning Knife, Blade Material Titanium, Handle Color Gray/Red, Blade Type Curved, Overall Length 6 in, NSF Certified Yes, Handle Material Microban Rubber Grip, Blade Length 6 in, Number of Implements 1, Finger Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.