Shop All Linemans Pliers
This Product is Discontinued
Clauss
8 in Linemans Plier High Leverage, Titanium Bonded (Discontinued)
Mfr # 18627
Zoro # G5307294
This Product is Discontinued
Key Features
- Plier Product Group Pliers
- Jaw Length 2 in
- Jaw Width 1 in
- Jaw Thickness 1/4 in
- Overall Length 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clauss
- MFR # 18627
- Zoro # G5307294
- UPC # 15829186279
- Country of Origin China
- Category Linemans Pliers
Dimensions
Jaw Length | 2 in |
Jaw Width | 1 in |
Overall Length | 8 1/4 in |
Tip Width | 1/4" |
Overall Length Range | 6 - 8 in |
Description
If you work with wire, this Linemans Plier from Clauss is the tool for you. The 8" pliers are designed to handle larger tasks and meet your everyday needs. Made of titanium bonded steel, these Linemans Pliers offer durability and long-lasting performance. This cushion grip plier features a 2 in jaw length, 1 in jaw width and 1/4 in jaw thickness. Its overall length is 8 in., while its handle type is cushion grip. With its 8" size, this Linemans Plier will help you get the job done faster and more efficiently than ever before.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.