Shop All Cable and Wire Cutters
Clauss
7" Wire Cutter, Shear Cut
Mfr # 20013
Zoro # G5304634
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Soft Wire
- Overall Length 7 in
- Cutting Action Shear Cut
- Cutting Capacity ACSR 1/16 in
- Cutting Capacity Communication Cable 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clauss
- MFR # 20013
- Zoro # G5304634
- UPC # 15829200135
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 7 in |
Details
Primary Application | Soft Wire |
Cutting Action | Shear Cut |
Cutting Capacity ACSR | 1/16 in |
Cutting Capacity Communication Cable | 1/16 in |
Features | Hardened Edges and Action Spring |
Cutting Capacity Wire Rope | 5/64 in |
Cutting Capacity Copper | 1/8 in |
Handle Design | Yellow Vinyl Covered |
Item | Wire Cutter |
Cutting Capacity Aluminum | 1/8 in |
Cutting Capacity Soft Steel | 3/32 in |
Jaw Material | Hot Forged Steel |
Voltage Rating | None |
Cutting Capacity/Material | 7mm/Copper Wire and Mild Steel |
Handle Style | Yellow Vinyl Covered |
Handle Color | Yellow |
Weight | 0.62 lb |
Description
This Clauss 20013 7" Wire Cutter is the perfect tool for cutting soft wire. It has superior hardened edges and an action spring that give you superior control when you are working with wire. The hot forged wire cutter is designed to provide high performance in any situation. The shear cut allows you to make quick, clean cuts in cable and wire rope of 5/64". With a yellow vinyl covered handle, this wire cutter has an overall length of 7 in. and cutting capacity of 1/8" for copper and aluminum cable as well as 1/16" for ACSR cable. This Clauss Wire Cutter is the ideal tool for keeping your cables and wires organised and ready to use at all times.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points (6138)
- MILWAUKEE TOOL 1-1/4" Diamond Premium Wet Core Bit (48-17-3012)
- CURRENT TOOLS Cable Reel Truck (510)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34236)
- CLAUSS 6-1/2" Wire Cutter, Shear Cut (22320)
- CLAUSS 5-3/4" Snapper Wire Cutter, Shear Cut (20033)
- CLAUSS 6-1/2" Wire Cutter, Shear Cut (18003)
- CLAUSS 7" Wire Cutter, Shear Cut, Handle Design: Black Vinyl Covered (20023)
- CLAUSS 7-1/2" Wire Cutter, Shear Cut (33503)
- CLAUSS 5-3/4" Wire Cutter, Shear Cut (33403)
- KLEIN TOOLS Cable Cutter (63050)
- Clauss Cable and Wire Cutters